Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Jupiter Lever, Antique Brass Finis

  • Mfr # S80PD JUP 609

  • Zoro # G916469721


product price:  $323.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 to 2
Keyway Type
Key-in-Lever Cylinder
Length
9-1/2 in
Backset
2-3/8 to 2-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S80PD JUP 609
Zoro #
G916469721
UPC #
197163381746
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 to 2
Length
9-1/2 in
Width
8-1/4 in
Height
4-3/4 in

Details

Lockset Grade
Grade 2
Keyway Type
Key-in-Lever Cylinder
Backset
2-3/8 to 2-3/4
Material
VARIES
Series
S
Lockset Finish
Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.