Grade 2 Tubular Lock, Storeroom Function, Schlage FSIC Less Core, Jupiter Lever, Bright Chrome Finis

  • Mfr # S80JD JUP 625

  • Zoro # G409952211


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Bright Chrome
Cylinder Core Type
Schlage FSIC Less Core
Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S80JD JUP 625
Zoro #
G409952211
UPC #
197163094356
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Width
8.25 in
Length
9.5 in

Details

Lockset Grade
Grade 2
Lockset Finish
Bright Chrome
Cylinder Core Type
Schlage FSIC Less Core
Weight
5 lb
Fire Rated
3 Hours {A}
Material
Metal
Type
Tubular Lock
Features
Storeroom

Description

Grade 2 Tubular Lock, Storeroom Function, Schlage FSIC Less Core, Jupiter Lever, Bright Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.