Shop SCHLAGE
See all product information
Create Account
Greenwich with Bowery Knob with Greenwich Rose Bottom Half Handleset with 16080 Latch and 10063
- Mfr # FE285GRW608BWEGRW
- Zoro # G115568393
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass
Series
FE Series
Handle Length
16.1 in
Height
3.9 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FE285GRW608BWEGRW
- Zoro #
- G115568393
- UPC #
- 194555281820
- Country of Origin
- Mexico
- Finish
- Satin Brass
- Series
- FE Series
- Color
- Satin Brass
Dimensions
- Handle Length
- 16.1 in
- Height
- 3.9 in
- Width
- 8 in
Description
. Greenwich with Bowery Knob with Greenwich Rose Bottom Half Handleset with 16080 Latch and 10063 Strike Satin Brass Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.