Shop SCHLAGE
See all product information
Create Account
Herculite Door Bracket for Single Door
- Mfr # HDB420 628
- Zoro # G0576740
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Height
2-3/8 in
Width
1 1/2 in
Finish
Satin
Type
Surface Mount
For Use With
M420 Magnetic Locks, M420P Magnetic Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDB420 628
- Zoro #
- G0576740
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2-3/8 in
- Width
- 1 1/2 in
- Length
- 7 in
- Length (Straight Wireway)
- 7 in
Details
- Item
- Herculite Door Bracket for Single Door
- Finish
- Satin
- Type
- Surface Mount
- For Use With
- M420 Magnetic Locks, M420P Magnetic Locks
- Material
- Aluminum
- Color
- Silver
- Includes
- Shim Plate, U-Bracket
- Accessory Type
- Bracket
Description
Herculite Door Bracket for Single Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.