Herculite Door Bracket for Single Door
- Mfr # HDB450 628
- Zoro # G0576759
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Height
2-13/16 in
Width
1 1/2 in
Finish
Satin
Type
Surface Mount
For Use With
M450 Magnetic Locks, M450P Magnetic Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDB450 628
- Zoro #
- G0576759
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2-13/16 in
- Width
- 1 1/2 in
- Length
- 8 1/4 in
Details
- Item
- Bracket
- Finish
- Satin
- Type
- Surface Mount
- For Use With
- M450 Magnetic Locks, M450P Magnetic Locks
- Material
- Aluminum
- Color
- Silver
- Includes
- Shim Plate, U-Bracket
- Shell Material
- Aluminum
- Wire Color
- Silver
Description
Herculite Door Bracket for Single Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.