Zoro Homepage

Hospital Push/Pull Tubular Latch, Passage Function, 3-3/4in Backset, T-Square Corner Strike, Spring

  • Mfr # HL6-3 626

  • Zoro # G316487677


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Lockset Material
VARIES
Series
HL
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL6-3 626
Zoro #
G316487677
UPC #
197163374670
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in

Details

Lockset Finish
Satin Chrome
Lockset Material
VARIES
Series
HL
Item
Hospital Push/Pull Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.