Zoro Homepage

HSLR Lockset, Mechanical, Grd. 1

  • Mfr # ND53PD HSLR 630 LH

  • Zoro # G4259824


product price: $1,752.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND53PD HSLR 630 LH
Zoro #
G4259824
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Schlage
Key Type
Keyed Alike
Mortise/Cylindrical
Cylindrical
Location Type
Behavioral Health, Detention Facility
Ligature Resistant
Yes
Cylinder Core Type
Conventional Core Cylinder
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Strike Type
Curved Lip
Key Material
Nickel Silver
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, Miami Dade (TAS 201, 202, 203), NYS-OMHICC Complies with ICC A117.1-2017, TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Features
Patented Everest 29(TM) S123 keyway is provided standard which prohibits unauthorized key duplication, Restricted Geographically exclusive Primus upgraded security options offer advanced key control and exceptional physical security
Number of Keys
2
ADA Compliant
Yes
Strike Dim.
4-7/8 in
Handle Material
Stainless Steel
Lockset Performance Strength
Standard Duty
Series
HSLR
Number of Pins
6
Fire Rating - Door Hardware
3 hr
Item
Door Lockset
Visual Indicator Message
No Message
ANSI Grade
1
UL Fire Rating
UL10C
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Ligature-Resistant
Performance Grade
1
Latch Bolt/Dead Bolt
Dead Latch
Lockset Function ANSI Code
F109
Hand Orientation
Left-Handed
Knob/Handle Material
Stainless Steel
Lockset Style
ND HSLR
Fire Rating
3 hr
Application
Institutional
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel

Description

HSLR Lockset, Mechanical, Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.