Zoro Homepage

HSLR Lockset, Mechanical, Grd. 1

  • Mfr # ND53PD HSLR 630 RH

  • Zoro # G4259395


product price: $1,855.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND53PD HSLR 630 RH
Zoro #
G4259395
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Schlage
Key Type
Keyed Alike
Number of Pins
6
Key Material
Nickel Silver
Strike Type
Curved Lip
Number of Keys
2
Lockset Performance Strength
Standard Duty
Strike Dim.
4-7/8 in
Location Type
Behavioral Health, Detention Facility
Backset
2 3/4 in
Handle Material
Stainless Steel
Cylinder Core Type
Conventional Core Cylinder
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, Miami Dade (TAS 201, 202, 203), NYS-OMHICC Complies with ICC A117.1-2017, TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Series
HSLR
ADA Compliant
Yes
Ligature Resistant
Yes
Features
Patented Everest 29(TM) S123 keyway is provided standard which prohibits unauthorized key duplication, Restricted Geographically exclusive Primus upgraded security options offer advanced key control and exceptional physical security
Item
Door Lockset
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
Fire Rating
3 hr
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
UL Fire Rating
UL10C
Latch Bolt/Dead Bolt
Dead Latch
Lockset Style
ND HSLR
ANSI Grade
1
Knob/Handle Material
Stainless Steel
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F109
Hand Orientation
Right-Handed
Ligature-Resistant
Ligature-Resistant
Application
Institutional
Lockset Type
Mechanical

Description

HSLR Lockset, Mechanical, Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.