Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSLR Lockset, Mechanical, Grd. 1

  • Mfr # ND73LD HSLR 630 LH

  • Zoro # G4259648


product price: $1,737.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Corridor
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND73LD HSLR 630 LH
Zoro #
G4259648
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Corridor
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Schlage
Key Type
Keyed Alike
Series
HSLR
Cylinder Core Type
Conventional Core Cylinder
Strike Dim.
4-7/8 in
Lockset Fire Rating
3 hr
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, Miami Dade (TAS 201, 202, 203), NYS-OMHICC Complies with ICC A117.1-2017, TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Backset
2 3/4 in
Lockset Performance Strength
Standard Duty
Strike Type
Curved Lip
Features
Patented Everest 29(TM) S123 Keyway is Provided Standard Which Prohibits Unauthorized Key Duplication
Ligature Resistant
Yes
Number of Pins
6
ADA Compliant
Yes
Location Type
Behavioral Health, Detention Facility
Key Material
Nickel Silver
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Handle Material
Stainless Steel
Fire Rating - Door Hardware
3 hr
Item
Door Lockset
Visual Indicator Message
No Message
Lockset Style
ND HSLR
Locking/Unlocking Access - Inside
Push Button
Hand Orientation
Left-Handed
ANSI Grade
1
Performance Grade
1
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Mechanical
UL Fire Rating
UL10C
Application
Institutional
Knob/Handle Material
Stainless Steel
Latch Bolt/Dead Bolt
Dead Latch
Lockset Function ANSI Code
F90
Ligature-Resistant
Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway

Description

HSLR Lockset, Mechanical, Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.