Zoro Homepage

HSLR Lockset, Mechanical, Grd. 1

  • Mfr # ND73PD HSLR 630 RH

  • Zoro # G4259413


product price: $1,795.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Corridor
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND73PD HSLR 630 RH
Zoro #
G4259413
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
2 1/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Corridor
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Schlage
Key Type
Keyed Alike
Series
HSLR
Mortise/Cylindrical
Cylindrical
Strike Type
Curved Lip
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, Miami Dade (TAS 201, 202, 203), NYS-OMHICC Complies with ICC A117.1-2017, TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Number of Keys
2
Lockset Fire Rating
3 hr
Number of Pins
6
Strike Dim.
4-7/8 in
Features
Patented Everest 29(TM) S123 keyway is provided standard which prohibits unauthorized key duplication, Restricted Geographically exclusive Primus upgraded security options offer advanced key control and exceptional physical security
Backset
2 3/4 in
Ligature Resistant
Yes
Location Type
Behavioral Health, Detention Facility
Cylinder Core Type
Conventional Core Cylinder
Lockset Performance Strength
Standard Duty
Key Material
Nickel Silver
Handle Material
Stainless Steel
ADA Compliant
Yes
Fire Rating - Door Hardware
3 hr
Item
Door Lockset
Visual Indicator Message
No Message
Application
Institutional
Latch Bolt/Dead Bolt
Dead Latch
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1
Lockset Style
ND HSLR
Fire Rating
3 hr
Hand Orientation
Right-Handed
Lockset Function ANSI Code
F90
Knob/Handle Material
Stainless Steel
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Mechanical
Ligature-Resistant
Ligature-Resistant
Locking/Unlocking Access - Inside
Push Button
ANSI Grade
1
UL Fire Rating
UL10C

Description

HSLR Lockset, Mechanical, Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.