Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSLR Lockset, Mechanical, Grd. 1

  • Mfr # ND82PD HSLR 630 RH

  • Zoro # G4260962


product price: $1,855.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND82PD HSLR 630 RH
Zoro #
G4260962
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Maximum
2 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Schlage
Key Type
Keyed Alike
Cylinder Core Type
Conventional Core Cylinder
Backset
2 3/4 in
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, Miami Dade (TAS 201, 202, 203), NYS-OMHICC Complies with ICC A117.1-2017, TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Number of Keys
2
Strike Dim.
4-7/8 in
Key Material
Nickel Silver
Handle Material
Stainless Steel
Features
Patented Everest 29(TM) S123 keyway is provided standard which prohibits unauthorized key duplication, Restricted Geographically exclusive Primus upgraded security options offer advanced key control and exceptional physical security
Series
HSLR
Location Type
Behavioral Health, Detention Facility
Mortise/Cylindrical
Cylindrical
Lockset Performance Strength
Standard Duty
Strike Type
Curved Lip
Ligature Resistant
Yes
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Number of Pins
6
Item
Door Lockset
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
Ligature-Resistant
Ligature-Resistant
Lockset Style
ND HSLR
ANSI/BHMA Finish
Satin Stainless Steel
Application
Institutional
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Lockset Function ANSI Code
F87
Lockset Type
Mechanical
Hand Orientation
Right-Handed
UL Fire Rating
UL10C
ANSI Grade
1
Latch Bolt/Dead Bolt
Dead Latch
Locking/Unlocking Access - Inside
Keyway
Knob/Handle Material
Stainless Steel
Performance Grade
1

Description

HSLR Lockset, Mechanical, Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.