Key Blank, B, PK50
Mfr # 35-310BB-50
Zoro # G1223372
product price: $196.99
/pk 50, $3.94/ea
Free Shipping & Returns
Key Features
Lock Manufacturer
Schlage
Number of Pins
7
Type
Best
Material
Metal
Product Type
Key Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-310BB-50
Zoro #
G1223372
UPC #
-
Country of Origin
United States
Details
Lock Manufacturer
Schlage
Keyway Type
B
Number of Pins
7
Type
Best
Item
Key Blank
Material
Metal
Product Type
Key Blank
Compatible Lock Manufacturer
Schlage
Finish
Nickel Plated
Description
Key Blank, Type Best, Material Metal, Lock Manufacturer Schlage, Keyway Type B, Number of Pins 7, Package Quantity 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.