Zoro Homepage

Key Blank, Best, Type B

  • Mfr # 35-310BB

  • Zoro # G4095971


product price: $4.79
/ea

Key Features

Lock Manufacturer
Schlage
Number of Pins
7
Type
Best
Material
Metal
Product Type
Key Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-310BB
Zoro #
G4095971
UPC #
-
Country of Origin
United States

Details

Lock Manufacturer
Schlage
Keyway Type
B
Number of Pins
7
Type
Best
Item
Key Blank
Material
Metal
Product Type
Key Blank
Finish
Nickel Plated
Compatible Lock Manufacturer
Schlage

Description

Key Blank, Type Best, Material Metal, Lock Manufacturer Schlage, Keyway Type B, Number of Pins 7, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.