Key Blank, C, Commercial/Residential, 6Pins
Mfr # 35-101 C
Zoro # G0065445
product price: $2.69
/eaKey Features
Lock Manufacturer
Schlage
Keyway Type
Commercial/Residential
Number of Pins
6
Type
C
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-101 C
Zoro #
G0065445
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
2 in
Overall Length
2 in
Details
Lock Manufacturer
Schlage
Keyway Type
Commercial/Residential
Number of Pins
6
Type
C
Item
Key Blank
Material
Brass
For Use With
Cylinders
Ilco Number
SC4
Product Type
Key Blank
Compatible Lock Manufacturer
Schlage
Compatible Product Type
Cylinders
Description
Key Blank, Type C, Material Brass, Lock Manufacturer Schlage, Keyway Type Commercial/Residential, Number of Pins 6, For Use With Cylinders, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.