Zoro Homepage

Keyless Access Control Lock

  • Mfr # 47267030 626

  • Zoro # G616524539


product price: $21.19
/ea

Key Features

Product Type
Push Button
Compatible Product Type
Cylindrical Lock
Standards
ANSI/BHMA A156.2-2011 Series 4000, Grade 2, A117.1, BAA Qualified, UL/cUL Listed
Features
3 Hours Fire Rating
Finish
Chrome-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47267030 626
Zoro #
G616524539
UPC #
197163328116
Country of Origin
Mexico

Details

Product Type
Push Button
Compatible Product Type
Cylindrical Lock
Standards
ANSI/BHMA A156.2-2011 Series 4000, Grade 2, A117.1, BAA Qualified, UL/cUL Listed
Item
Keyless Access Control Lock
Features
3 Hours Fire Rating
Finish
Chrome-Plated

Description

Keyless Access Control Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.