Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keypad Entry Flex Lock, FE595Series, 4User

  • Mfr # FE595 PLY626ELA

  • Zoro # G9187062


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Series
FE595
Handle Type
Lever
Max. User Codes
4
Door Thickness
1-3/8 in to 1-3/4 in
Function
Classroom with Key Override
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE595 PLY626ELA
Zoro #
G9187062
UPC #
640671851640
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Outside Width
3 1/9 in
Outside Height
6 3/4 in
Outside Depth
2 3/4 in
Overall Depth
3 in
Overall Width
6 13/16 in
Overall Height
6 7/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Electronic Keyless Lock
Series
FE595
Handle Type
Lever
Max. User Codes
4
Function
Classroom with Key Override
Access Method
Keypad
Case Material
Metal
Lock Material
Steel
Product Type
Electronic Keyless Lock
Includes
Screw Packs
Finish
Satin Chrome
Keypad
Entry Flex Lock
Standards
ANSI/BHMA A156.2-2011 Grade 2
Event Audit Trail
No
Hand
Nonhanded
Electrical/Mechanical
Electrical
Key Override Options
5 Pin Tumbler C Keyway
Weather Resistant
Yes
Battery Life
Up to 2 yr
Backset
2 3/8 in, 2 3/4 in
Material
Steel
Power Source
9V Battery
Location Type
Multiple Family Residential
Voltage
9 V
Type
Battery Powered
User Codes - Maximum
19
Temperature - Minimum
14 Degrees F
Cylinder Core Type
Conventional Core Cylinder
Strike Type
Deadbolt
Includes Hardware
Hardware Included
Operation Type
Push Button
Lockset Material
Metal
Lockset Handle Type
Lever
Lockset Type
Electrical/Mechanical
Temperature - Maximum
122 Degrees F
ANSI Grade
2
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function
Computer Rooms, Entrance, Home Offices, Utility Rooms

Description

Electronic Keyless Lock, Function Classroom with Key Override, Access Method Keypad, Lock Material Steel, Finish Satin Chrome, Series FE595, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options 5 Pin Tumbler C Keyway, Hand Nonhanded, Outside Height 6 3/4 in, Outside Width 3 1/9 in, Outside Depth 2 3/4 in, Power Source 9V Battery, Battery Life Up to 2 yr, Max. User Codes 4, Standards ANSI/BHMA A156.2-2011 Grade 2, Weather Resistant Yes, Electrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.