Keypad Mortise Lock

  • Mfr # CO100MS70 KP RHO 626 PD
  • Zoro # G1542445
product price: 
$
982.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) AA Batteries
Bolt Throw
3/4 in
Standards
ANSI/BHMA A156.25, FCC Part 15, FL124001, FL133561, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-4651, UL 294, ULC S319
Product Type
Electronic Keyless Lock
Voltage
4V DC to 7V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CO100MS70 KP RHO 626 PD
Zoro #
G1542445
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 7/16 in
Strike Base Width
1 1/4 in
Inside Depth
2 15/16 in
Door Thickness - Maximum
1 3/4 in
Inside Height
10 11/16 in
Overall Depth
3 11/16 in
Overall Height
9 7/16 in
Strike Base Height
4 7/8 in
Inside Width
3 7/16 in

Details

Item
Electronic Keyless Lock
Includes
(4) AA Batteries
Bolt Throw
3/4 in
Standards
ANSI/BHMA A156.25, FCC Part 15, FL124001, FL133561, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-4651, UL 294, ULC S319
Product Type
Electronic Keyless Lock
Voltage
4V DC to 7V DC
Operation Type
Push Button
Backset
2 3/4 in
Lockset Type
Electrical
ADA Compliant
Yes
Includes Hardware
Hardware Included
Battery Life
Up to 2 yr
Lockset Handle Type
Lever
ANSI Grade
1
Key Override Options
Schlage 6 Pin Everest 29 S123 Keyway
User Codes - Maximum
500
UL Fire Rating
UL10C
Number of Keys
2
Power Source
(4) AA Batteries
Hand Orientation
Non-Handed
Fire Rating
3 hr
Temperature - Maximum
120 Degrees F
Access Method
Keypad
Timed Entry Allowance
1 to 120 sec
Strike Type
Mortise
Compatible Brand
Schlage
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function
Storeroom
Temperature - Minimum
32 Degrees F
Power Source - TS Only
(4) AA Batteries
Power Source - old
(4) AA Batteries

Description

Electronic Keyless Lock, Access Method Keypad, Key Override Options Schlage 6 Pin Everest 29 S123 Keyway, Power Source (4) AA Batteries, Battery Life Up to 2 yr, Fire Rating 3 hr, ADA Compliant Yes, Standards ANSI/BHMA A156.25, FCC Part 15, FL124001, FL133561, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-4651, UL 294, ULC S319

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.