Zoro Homepage

Knob Lockset, Mechanical, Dummy, Grd. 2

  • Mfr # F170 AND 625

  • Zoro # G5077278


product price: $19.99
/ea

Key Features

Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Required Door Thickness
1-3/8 in and 1-3/4 in
Series
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 AND 625
Zoro #
G5077278
UPC #
043156117383
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Series
F
Lockset Fire Rating
Not Rated
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Backset
2 3/8 in
Electrical/Mechanical
Mechanical
Location Type
Commercial, Residential
Lockset Performance Strength
Light Duty
Pins
0
Strike Dim.
1-5/8 in X 2-1/4 in
For Use With
Residential/Light Commercial Applications
Knob Material
Brass
ADA Compliant
No
Mortise / Cylindrical
Cylindrical
Style
F Andover
Strike Type
Full Lip, Round Corner
Lockset Handle Type
Knob
Lockset Finish
Chrome
Includes
Latch, Strike
Number of Keys
0
Key Type
Not Keyed
Ligature Resistant
No
Number of Pins
0
Keying
Unkeyed
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Application
Multiple Family Residential
Lockset Style
Andover
Hand Orientation
Non-Handed
Mortise/Cylindrical
Cylindrical
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Not Lockable
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
Not Rated
ANSI/BHMA Finish
Bright Chromium-Plated
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
Knob/Handle Material
Brass
Performance Grade
3

Description

Knob Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.