Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Dummy, Grd. 2

  • Mfr # F170 GEO 619

  • Zoro # G5077156


product price: $13.99
/ea

Key Features

Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Required Door Thickness
1-3/8 in and 1-3/4 in
Series
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 GEO 619
Zoro #
G5077156
UPC #
043156999439
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Series
F
Ligature Resistant
No
Strike Type
Full Lip, Round Corner
Number of Keys
0
Strike Dim.
1-5/8 in X 2-1/4 in
Backset
2 3/8 in
Key Type
Not Keyed
ADA Compliant
No
Knob Material
Brass
Lockset Fire Rating
Not Rated
Lockset Finish
Satin Nickel
Lockset Handle Type
Knob
Lockset Performance Strength
Light Duty
For Use With
Residential/Light Commercial Applications
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Mortise / Cylindrical
Cylindrical
Pins
0
Includes
Latch, Strike
Style
F Georgian
Location Type
Commercial, Residential
Electrical/Mechanical
Mechanical
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Number of Pins
0
Keying
Unkeyed
Application
Multiple Family Residential
Fire Rating
Not Rated
Performance Grade
3
Lockset Style
Georgian
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Locking/Unlocking Access - Outside
Not Lockable
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Not Lockable
Mortise/Cylindrical
Cylindrical
ANSI Grade
2
Knob/Handle Material
Brass

Description

Knob Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.