Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Dummy, Grd. 2

  • Mfr # F170 ORB 619 CEN

  • Zoro # G5077059


product price: $23.79
/ea

Key Features

Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Required Door Thickness
1-3/8 in and 1-3/4 in
Series
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 ORB 619 CEN
Zoro #
G5077059
UPC #
043156779550
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Series
F
ADA Compliant
No
Mortise / Cylindrical
Cylindrical
Electrical/Mechanical
Mechanical
Strike Dim.
1-5/8 in X 2-1/4 in
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Number of Keys
0
Pins
0
Ligature Resistant
No
Lockset Handle Type
Knob
Key Type
Not Keyed
Lockset Fire Rating
Not Rated
Lockset Finish
Satin Nickel
Includes
Latch, Strike
Knob Material
Brass
Strike Type
Full Lip, Round Corner
Lockset Performance Strength
Light Duty
Location Type
Commercial, Residential
Backset
2 3/8 in
For Use With
Residential/Light Commercial Applications
Style
F Orbit/Century
Number of Pins
0
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Keying
Unkeyed
Application
Multiple Family Residential
Lockset Style
Century, Orbit
Locking/Unlocking Access - Outside
Not Lockable
Fire Rating
Not Rated
Knob/Handle Material
Brass
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Includes Hardware
Hardware Included
Mortise/Cylindrical
Cylindrical
Lockset Type
Mechanical
Performance Grade
3
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Hand Orientation
Non-Handed

Description

Knob Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.