Zoro Homepage

Knob Lockset, Mechanical, Dummy, Grd. 2

  • Mfr # F170 PLY 609 CAM

  • Zoro # G5076989


product price: $19.89
/ea

Key Features

Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Required Door Thickness
1-3/8 in and 1-3/4 in
Series
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 PLY 609 CAM
Zoro #
G5076989
UPC #
043156791460
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in

Details

Item
Door Lockset
Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Series
F
Number of Keys
0
Key Type
Not Keyed
Pins
0
Lockset Handle Type
Knob
Strike Dim.
1-5/8 in X 2-1/4 in
ADA Compliant
No
Includes
Latch, Strike
For Use With
Residential/Light Commercial Applications
Location Type
Commercial, Residential
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Style
F Plymouth/Camelot
Mortise / Cylindrical
Cylindrical
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Lockset Finish
Antique Brass
Ligature Resistant
No
Strike Type
Full Lip, Round Corner
Lockset Performance Strength
Light Duty
Lockset Fire Rating
Not Rated
Knob Material
Brass
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Keying
Unkeyed
Number of Pins
0
Application
Multiple Family Residential
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
ANSI Grade
2
Mortise/Cylindrical
Cylindrical
Knob/Handle Material
Brass
Locking/Unlocking Access - Outside
Not Lockable
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Lockset Style
Camelot, Plymouth
Hand Orientation
Non-Handed
Performance Grade
3
Fire Rating
Not Rated
Locking/Unlocking Access - Inside
Not Lockable

Description

Knob Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.