Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Dummy, Grd. 2

  • Mfr # F170 SIE 605 AND

  • Zoro # G5076900


product price: $24.69
/ea

Key Features

Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Required Door Thickness
1-3/8 in and 1-3/4 in
Series
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 SIE 605 AND
Zoro #
G5076900
UPC #
043156821754
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in

Details

Item
Door Lockset
Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Series
F
Location Type
Commercial, Residential
Style
F Siena/Andover
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Ligature Resistant
No
Lockset Finish
Bright Brass
ADA Compliant
No
Lockset Handle Type
Knob
Lockset Performance Strength
Light Duty
Strike Type
Full Lip, Round Corner
Number of Keys
0
Knob Material
Brass
Mortise / Cylindrical
Cylindrical
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Strike Dim.
1-5/8 in X 2-1/4 in
For Use With
Residential/Light Commercial Applications
Lockset Fire Rating
Not Rated
Includes
Latch, Strike
Backset
2 3/8 in
Pins
0
Keying
Unkeyed
Number of Pins
0
Application
Multiple Family Residential
Knob/Handle Material
Brass
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Bright Brass, Clear Coated
Includes Hardware
Hardware Included
ANSI Grade
2
Lockset Style
Andover, Siena
Locking/Unlocking Access - Inside
Not Lockable
Mortise/Cylindrical
Cylindrical
Fire Rating
Not Rated
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Not Lockable
Performance Grade
3
Lockset Type
Mechanical

Description

Knob Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.