Zoro Homepage

Knob Lockset, Mechanical, Dummy, Grd. 2

  • Mfr # F170 SIE 619

  • Zoro # G5076858


product price: $19.99
/ea

Key Features

Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Required Door Thickness
1-3/8 in and 1-3/4 in
Series
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 SIE 619
Zoro #
G5076858
UPC #
043156781638
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Series
F
Backset
2 3/8 in
Strike Dim.
1-5/8 in X 2-1/4 in
Mortise / Cylindrical
Cylindrical
Electrical/Mechanical
Mechanical
Lockset Finish
Satin Nickel
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Pins
0
ADA Compliant
No
Strike Type
Full Lip, Round Corner
Location Type
Commercial, Residential
For Use With
Residential/Light Commercial Applications
Lockset Handle Type
Knob
Lockset Fire Rating
Not Rated
Number of Keys
0
Key Type
Not Keyed
Lockset Performance Strength
Light Duty
Knob Material
Brass
Ligature Resistant
No
Includes
Latch, Strike
Style
F Siena
Number of Pins
0
Keying
Unkeyed
Application
Multiple Family Residential
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Not Lockable
Knob/Handle Material
Brass
Lockset Style
Siena
Locking/Unlocking Access - Outside
Not Lockable
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Performance Grade
3
Fire Rating
Not Rated
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Mortise/Cylindrical
Cylindrical
ANSI Grade
2

Description

Knob Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.