Zoro Homepage

Knob Lockset, Mechanical, Passage, Grd. 1

  • Mfr # F10 PLY 505

  • Zoro # G1596397


product price: $28.89
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10 PLY 505
Zoro #
G1596397
UPC #
043156991099
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Bright Brass
Standards
ANSI A156.2, 1996, UL Listed
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
F Plymouth
Backset
2 3/8 in
Series
F
Includes
Latch, Strike
Location Type
Residential
Item
Door Lockset
For Use With
Residential/Light Commercial Applications
Ligature Resistant
No
Electrical/Mechanical
Mechanical
Strike Type
Full Lip, Round Corner
Strike Dim.
1-5/8 in x 2-1/4 in
Features
Lifetime Finish and Mechanical Warranty
Number of Keys
0
Application
Multiple Family Residential
Mortise/Cylindrical
Cylindrical
Latch Bolt/Dead Bolt
Spring Latch
Lockset Function ANSI Code
F75
Lockset Style
Plymouth
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Brass
Fire Rating
3 hr
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Bright Brass, Clear Coated
ANSI Grade
2
Locking/Unlocking Access - Outside
Not Lockable

Description

Lifetime Knob Lock, Lockset Function Passage, Style Plymouth, Bright Brass Finish, Not Rated Fire Rated, Strike Type Round Corner Full Lip Strike, Strike Dim. 1-5/8 In. x 2-1/4 In., Grade 2, Series F, Location Type Residential, Backset 2-3/8 In. and 2-3/4 In., Required Door Thickness 1-3/8 In. and 1-3/4 In., For Use With Residential/Light Commercial Applications, Includes Strike, Latch and Mounting Hardware, Standards ANSI/BHMA A156.2, 2011

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.