Zoro Homepage

Knob Lockset, Mechanical, Passage, Grd. 1

  • Mfr # F10 PLY 619

  • Zoro # G1596360


product price: $30.59
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10 PLY 619
Zoro #
G1596360
UPC #
043156121625
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Satin Nickel
Standards
ANSI A156.2, 1996, UL Listed
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
F Plymouth
For Use With
Residential/Light Commercial Applications
Electrical/Mechanical
Mechanical
Includes
Latch, Strike
Ligature Resistant
No
Series
F
Item
Door Lockset
Backset
2 3/8 in
Strike Type
Full Lip, Round Corner
Strike Dim.
1-5/8 in x 2-1/4 in
Number of Keys
0
Features
Lifetime Finish and Mechanical Warranty
Application
Multiple Family Residential
Mortise/Cylindrical
Cylindrical
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Latch Bolt/Dead Bolt
Spring Latch
Hand Orientation
Non-Handed
Lockset Style
Plymouth
Lockset Function ANSI Code
F75
Locking/Unlocking Access - Outside
Not Lockable

Description

Residential Knob Lock, Lockset Function Passage, Style Plymouth, Satin Nickel Finish, Not Rated Fire Rated, Strike Type Round Corner Full Lip Strike, Strike Dim. 1-5/8 In. x 2-1/4 In., Grade 2, Series F, Backset 2-3/8 In. and 2-3/4 In., Required Door Thickness 1-3/8 In. and 1-3/4 In., For Use With Residential/Light Commercial Applications, Includes Strike, Latch and Mounting Hardware, Standards ANSI/BHMA A156.2, 2011

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.