Zoro Homepage

Knob Lockset, Mechanical, Passage, Grd. 1

  • Mfr # F10 PLY 716

  • Zoro # G1596336


product price: $26.19
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10 PLY 716
Zoro #
G1596336
UPC #
043156890453
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Antique Bronze
Standards
ANSI A156.2, 1996, UL Listed
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
F Plymouth
Electrical/Mechanical
Mechanical
Strike Type
Full Lip, Round Corner
Item
Door Lockset
Backset
2 3/8 in
For Use With
Residential/Light Commercial Applications
Includes
Latch, Strike
Ligature Resistant
No
Strike Dim.
1-5/8 in x 2-1/4 in
Series
F
Number of Keys
0
Features
Lifetime Finish and Mechanical Warranty
Mortise/Cylindrical
Cylindrical
Application
Multiple Family Residential
ANSI/BHMA Finish
Aged Bronze
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Not Lockable
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F75
ANSI Grade
2
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Spring Latch
Lockset Style
Plymouth

Description

Residential Knob Lock, Lockset Function Passage, Style Plymouth, Aged Bronze Finish, Not Rated Fire Rated, Strike Type Round Corner Full Lip Strike, Strike Dim. 1-5/8 In. x 2-1/4 In., Grade 2, Series F, Backset 2-3/8 In. and 2-3/4 In., Required Door Thickness 1-3/8 In. and 1-3/4 In., For Use With Residential/Light Commercial Applications, Includes Strike, Latch and Mounting Hardware, Standards ANSI/BHMA A156.2, 2011

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.