Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Passage, Grd. 1

  • Mfr # F10 SIE 625

  • Zoro # G1596309


product price: $41.29
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10 SIE 625
Zoro #
G1596309
UPC #
043156781317
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Bright Chrome
Standards
ANSI A156.2, 1996, UL Listed
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
F Siena
Backset
2 3/8 in
Strike Type
Full Lip, Round Corner
Ligature Resistant
No
Item
Door Lockset
Electrical/Mechanical
Mechanical
Includes
Latch, Strike
Series
F
For Use With
Residential/Light Commercial Applications
Strike Dim.
1-5/8 in x 2-1/4 in
Number of Keys
0
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Mortise/Cylindrical
Cylindrical
Application
Multiple Family Residential
Latch Bolt/Dead Bolt
Spring Latch
ANSI Grade
2
Lockset Style
Siena
Includes Hardware
Hardware Included
Lockset Type
Mechanical
ANSI/BHMA Finish
Bright Chromium-Plated
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Not Lockable
Lockset Function ANSI Code
F75
Fire Rating
3 hr
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant

Description

Residential Knob Lock, Lockset Function Passage, Style Siena, Polished Chrome Finish, Not Rated Fire Rated, Strike Type Round Corner Full Lip Strike, Strike Dim. 1-5/8 In. x 2-1/4 In., Grade 2, Series F, Backset 2-3/8 In. and 2-3/4 In., Required Door Thickness 1-3/8 In. and 1-3/4 In., For Use With Residential/Light Commercial Applications, Includes Strike, Latch and Mounting Hardware, Standards ANSI/BHMA A156.2, 2011

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.