Zoro Homepage

Knob Lockset, Mechanical, Passage, Grd. 2

  • Mfr # A10S ORB 626

  • Zoro # G5045424


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Knob
Lockset Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10S ORB 626
Zoro #
G5045424
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in and 1-7/8 in
Strike Plate Height
2 3/4 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Maximum
1 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Knob
Lockset Finish
Satin Chrome
Standards
ANSI/BHMA, BAA/TAA, Federal, UL and cUL Listed, Windstorm
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Style
A Orbit
Backset
2 3/8 in
Knob Material
Brass/Steel/Zinc
Strike Dim.
1-1/8 in x 2-3/4 in
Includes
Hardware
Series
A
Strike Type
T-Strike
Location Type
Commercial
Ligature Resistant
No
Item
Door Lockset
Lockset Performance Strength
Medium Duty
Electrical/Mechanical
Mechanical
Features
Key Removable Knob for Rekeying or Cylinder Replacement
Material
Brass/Steel/Zinc
Mortise/Cylindrical
Cylindrical
Application
Commercial
ANSI Grade
2
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Not Lockable
Includes Hardware
Hardware Included
Lockset Style
Orbit
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Spring Latch
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Brass, Steel, Zinc
UL Fire Rating
UL10C
Lockset Function ANSI Code
F75
Hand Orientation
Non-Handed
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Knob Lockset, Medium Duty, Lockset Function Passage, Style Orbit, Knob Material Brass/Steel/Zinc, Satin Chrome Finish, 3 hr. Fire Rated, Strike Type T Strike, Strike Dim. 1-1/8 In. x 2-3/4 In., Grade 2, Series A, Location Type Commercial, Backset 2-3/8 In., Required Door Thickness 1-3/8 In. and 1-7/8 In., Includes Hardware, Standards ANSI/BHMA A156.2 2003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.