Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Passage, Grd. 2

  • Mfr # F10 BEL 626

  • Zoro # G5046763


product price: $30.59
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10 BEL 626
Zoro #
G5046763
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Satin Chrome
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
ADA Compliant
No
Lockset Fire Rating
3 hr
Style
F Bell
Backset
2 3/8 in
Lockset Performance Strength
Light Duty
Series
F
Strike Dim.
1-5/8 in x 2-1/4 in
Electrical/Mechanical
Mechanical
Includes
Hardware
Ligature Resistant
No
Item
Door Lockset
Location Type
Residential
Knob Material
Brass/Steel/Zinc
Strike Type
Full Lip, Round Corner
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Material
Brass/Steel/Zinc
Application
Multiple Family Residential
Mortise/Cylindrical
Cylindrical
Knob/Handle Material
Brass, Steel, Zinc
Hand Orientation
Non-Handed
Performance Grade
3
Fire Rating
3 hr
Lockset Function ANSI Code
F75
Lockset Style
Bell
Lockset Type
Mechanical
ANSI Grade
2
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Spring Latch
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable

Description

Knob Lockset, Light Duty, Lockset Function Passage, Style Bell, Knob Material Brass/Steel/Zinc, Satin Chrome Finish, 3 hr. Fire Rated, Strike Type Round Corner Full Lip Strike, Strike Dim. 1-5/8 In. x 2-1/4 In., Grade 2, Series F, Location Type Residential, Backset 2-3/8 In. and 2-3/4 In., Key Material Nickel Silver, Required Door Thickness 1-3/8 In. and 1-3/4 In., Includes Hardware, Standards ANSI A156.2 1996

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.