Knob Lockset, Mechanical, Storeroom, Grd. 2
Mfr # F80 BEL 626
Zoro # G5046955
product price: $55.39
/eaKey Features
Lockset Grade
2
Lockset Handle Type
Knob
Material
Brass/Steel/Zinc
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F80 BEL 626
Zoro #
G5046955
UPC #
-
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in and 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Description
Knob Lockset, Medium Duty, Residential, Series F, Style Bell, Finish Satin Chrome, Function Storeroom, Keyway Type C, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8 - 2 In, Backset 2-3/8, 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 5, Strike Square Corner, T-strike, Required Door Thickness 1-3/8 - 2 In, Keying Keyed Different (KD), Standards ANSI A156.5, 2001, Fire Rated 3 hr., Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.