Shop SCHLAGE
See all product information
Create Account
L-Series, Entrance Mortise Lock, A Rose, 06 Lever, Grade 1 Mortise Lock, FSIC With Core, Sat
- Mfr # L9453R 06A 630
- Zoro # G209953838
product price:Â
$
986.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1.75 in
Lockset Finish
Satin Stainless Steel
Fire Rated
3 Hours {A}
Type
Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9453R 06A 630
- Zoro #
- G209953838
- UPC #
- 197163120796
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1.75 in
- Width
- 5.375 in
- Length
- 10.375 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Fire Rated
- 3 Hours {A}
- Type
- Mortise Lock
- Cylinder Core Type
- Schlage FSIC With Core
- Material
- Metal
- Weight
- 6.3 lb
Description
Schlage L-Series, Entrance Mortise Lock, A Rose, 06 Lever, Grade 1 Mortise Lock, FSIC With Core, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.