Shop SCHLAGE
See all product information
Create Account
L-Series, Entrance Mortise Lock, A Rose, 07 Lever, Grade 1 Mortise Lock, Conventional Cylind
- Mfr # L9453P 07A 605
- Zoro # G209953746
product price:Â
$
846.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1.75 in
Lockset Finish
Bright Brass
Material
Metal
Cylinder Core Type
Conventional Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9453P 07A 605
- Zoro #
- G209953746
- UPC #
- 197163121069
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Brass
- Material
- Metal
- Cylinder Core Type
- Conventional Cylinder
- Weight
- 6.3 lb
- Fire Rated
- 3 Hours {A}
- Type
- Mortise Lock
Dimensions
- Required Door Thickness
- 1.75 in
- Length
- 10.375 in
- Width
- 5.375 in
Description
Schlage L-Series, Entrance Mortise Lock, A Rose, 07 Lever, Grade 1 Mortise Lock, Conventional Cylinder, Bright Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.