L-Series, Entrance Mortise Lock, A Rose, 12 Lever, Grade 1 Mortise Lock, Conventional Cylind
- Mfr # L9453P 12A 606 RH
- Zoro # G709953710
product price:Â
$
857.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1.75 in
Lockset Finish
Satin Brass
Weight
6.3 lb
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9453P 12A 606 RH
- Zoro #
- G709953710
- UPC #
- 197163120949
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Brass
- Weight
- 6.3 lb
- Fire Rated
- 3 Hours {A}
- Material
- Metal
- Type
- Mortise Lock
- Cylinder Core Type
- Conventional Cylinder
Dimensions
- Required Door Thickness
- 1.75 in
- Width
- 5.375 in
- Length
- 10.375 in
Description
Schlage L-Series, Entrance Mortise Lock, A Rose, 12 Lever, Grade 1 Mortise Lock, Conventional Cylinder, Satin Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.