L-Series, Entrance Mortise Lock, L Decorative Escutcheon, 07 Lever, Grade 1 Mortise Lock, Co
- Mfr # L9453P 07L 613
- Zoro # G209953906
product price:Â
$
877.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1.75 in
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
3 Hours {A}
Type
Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9453P 07L 613
- Zoro #
- G209953906
- UPC #
- 197163120987
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Fire Rated
- 3 Hours {A}
- Type
- Mortise Lock
- Weight
- 6.3 lb
- Material
- Metal
- Cylinder Core Type
- Conventional Cylinder
Dimensions
- Required Door Thickness
- 1.75 in
- Width
- 5.375 in
- Length
- 10.375 in
Description
Schlage L-Series, Entrance Mortise Lock, L Decorative Escutcheon, 07 Lever, Grade 1 Mortise Lock, Conventional Cylinder, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.