Shop SCHLAGE
See all product information
Create Account
L-Series, Entrance Mortise Lock, N Decorative Escutcheon, 06 Lever, Grade 1 Mortise Lock, Co
- Mfr # L9453P 06N 605
- Zoro # G009953779
product price:Â
$
889.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1.75 in
Lockset Finish
Bright Brass
Length
10.375 in
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9453P 06N 605
- Zoro #
- G009953779
- UPC #
- 197163121113
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1.75 in
- Length
- 10.375 in
- Width
- 5.375 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Brass
- Fire Rated
- 3 Hours {A}
- Weight
- 6.3 lb
- Material
- Metal
- Type
- Mortise Lock
- Cylinder Core Type
- Conventional Cylinder
Description
Schlage L-Series, Entrance Mortise Lock, N Decorative Escutcheon, 06 Lever, Grade 1 Mortise Lock, Conventional Cylinder, Bright Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.