Shop SCHLAGE
See all product information
Create Account
L-Series, Entrance Mortise Lock, N Decorative Escutcheon, 12 Lever, Grade 1 Mortise Lock, Co
- Mfr # L9453P 12N 606 RH
- Zoro # G909953749
product price:Â
$
865.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1.75 in
Lockset Finish
Satin Brass
Cylinder Core Type
Conventional Cylinder
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9453P 12N 606 RH
- Zoro #
- G909953749
- UPC #
- 197163120901
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1.75 in
- Width
- 5.375 in
- Length
- 10.375 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Brass
- Cylinder Core Type
- Conventional Cylinder
- Fire Rated
- 3 Hours {A}
- Type
- Mortise Lock
- Weight
- 6.3 lb
- Material
- Metal
Description
Schlage L-Series, Entrance Mortise Lock, N Decorative Escutcheon, 12 Lever, Grade 1 Mortise Lock, Conventional Cylinder, Satin Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.