Shop SCHLAGE
See all product information
Create Account
L Series Mortise Lock, Corridor Lock, 03 Lever, A Rose, 6-Pin Full Face Mortise Cylinder, VACANT/OCC
- Mfr # L9456P 03A 626 L283-722
- Zoro # G309957309
product price:Â
$
865.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Material
Metal
Width
5.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9456P 03A 626 L283-722
- Zoro #
- G309957309
- UPC #
- 197163120017
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Material
- Metal
- Cylinder Core Type
- Conventional Cylinder
- Weight
- 6.3 lb
- Fire Rated
- 3 Hours {A}
- Type
- Mortise Lock
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.375 in
- Length
- 10.375 in
Description
L Series Mortise Lock, Corridor Lock, 03 Lever, A Rose, 6-Pin Full Face Mortise Cylinder, VACANT/OCCUPIED Indicator for Outside of Door, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.