L Series Mortise Lock, Corridor Lock, 03 Lever, A Rose, Less FSIC, VACANT/OCCUPIED Indicator for Out

  • Mfr # L9456J 03A 626 L283-722

  • Zoro # G309957682


product price:  $887.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Material
Metal
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L9456J 03A 626 L283-722
Zoro #
G309957682
UPC #
197163120550
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Width
5.375 in
Length
10.375 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Material
Metal
Fire Rated
3 Hours {A}
Cylinder Core Type
Schlage FSIC Less Core
Weight
6.3 lb
Type
Mortise Lock

Description

L Series Mortise Lock, Corridor Lock, 03 Lever, A Rose, Less FSIC, VACANT/OCCUPIED Indicator for Outside of Door, Satin Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.