Shop SCHLAGE
See all product information
Create Account
L Series Mortise Lock, Corridor Lock, 03 Lever, A Rose, Less FSIC, VACANT/OCCUPIED Indicator for Out
- Mfr # L9456J 03A 630 L283-722
- Zoro # G709957701
product price:Â
$
1,020.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Weight
6.3 lb
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9456J 03A 630 L283-722
- Zoro #
- G709957701
- UPC #
- 197163120543
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.375 in
- Width
- 5.375 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Weight
- 6.3 lb
- Material
- Metal
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- Schlage FSIC Less Core
- Type
- Mortise Lock
Description
L Series Mortise Lock, Corridor Lock, 03 Lever, A Rose, Less FSIC, VACANT/OCCUPIED Indicator for Outside of Door, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.