L Series Mortise Lock, Corridor Lock, 07 Lever, N Escutcheon, 6-Pin Full Face Mortise Cylinder

  • Mfr # L9456P 07N 626 OS-OCC

  • Zoro # G114533064


product price:  $1,019.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Length
1.375
Color
Satin Chrome
Width
5.375
series
L9000 Series Mortise Lock
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L9456P 07N 626 OS-OCC
Zoro #
G114533064
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.375
Width
5.375

Details

Lockset Finish
Satin Chrome
Color
Satin Chrome
series
L9000 Series Mortise Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products