L Series Mortise Lock, Faculty Restroom Lock, 06 Lever, A Rose, Less FSIC, Left Hand, VACANT/OCCUPIE
- Mfr # L9485J 06A 626 LH L283-722
- Zoro # G109957684
product price:Â
$
991.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Type
Mortise Lock
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9485J 06A 626 LH L283-722
- Zoro #
- G109957684
- UPC #
- 197163118304
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.375 in
- Width
- 5.375 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Type
- Mortise Lock
- Material
- Metal
- Cylinder Core Type
- Schlage FSIC Less Core
- Fire Rated
- 3 Hours {A}
- Weight
- 6.3 lb
Description
L Series Mortise Lock, Faculty Restroom Lock, 06 Lever, A Rose, Less FSIC, Left Hand, VACANT/OCCUPIED Indicator for Outside of Door, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.