Shop SCHLAGE
See all product information
Create Account
L Series Mortise Lock, Faculty Restroom Lock, 06 Lever, N Escutcheon, Less FSIC, Right Hand, VACANT/
- Mfr # L9485J 06N 630 RH L283-722
- Zoro # G809957793
product price:Â
$
1,002.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Fire Rated
3 Hours {A}
Type
Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9485J 06N 630 RH L283-722
- Zoro #
- G809957793
- UPC #
- 197163118274
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Fire Rated
- 3 Hours {A}
- Type
- Mortise Lock
- Cylinder Core Type
- Schlage FSIC Less Core
- Weight
- 6.3 lb
- Material
- Metal
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.375 in
- Width
- 5.375 in
Description
L Series Mortise Lock, Faculty Restroom Lock, 06 Lever, N Escutcheon, Less FSIC, Right Hand, VACANT/OCCUPIED Indicator for Outside of Door, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.