Zoro Homepage

L9000 Series Mortise Lock

  • Mfr # L0172 ACCA 643E LH

  • Zoro # G810049470


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Color
Aged Bronze
Finish
Aged Bronze
Length
5.25"
Width
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0172 ACCA 643E LH
Zoro #
G810049470
UPC #
197163281664
Country of Origin
Mexico

Dimensions

Length
5.25"
Width
5.5"

Details

Color
Aged Bronze
Finish
Aged Bronze

Description

Grade 1 Full Dummy Trim Mortise Lock, Accent Lever, A Rose, Aged Bronze Finish, Left-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.