Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L9000 Series Mortise Lock

  • Mfr # L9010 M84B 622

  • Zoro # G010051259


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Color
Flat Black Coated
Finish
Flat Black Coated
Length
5.25"
Width
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9010 M84B 622
Zoro #
G010051259
UPC #
197163281749
Country of Origin
Mexico

Dimensions

Length
5.25"
Width
5.5"

Details

Color
Flat Black Coated
Finish
Flat Black Coated

Description

Grade 1 Passage Latch Mortise Lock, M84 Lever, B Rose, Flat Black Coated Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.