Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L9000 Series Mortise Lock

  • Mfr # L9025 12A 625 LH

  • Zoro # G810051213


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Color
Bright Chrome
Finish
Bright Chrome
Length
5.25"
Width
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9025 12A 625 LH
Zoro #
G810051213
UPC #
197163281763
Country of Origin
Mexico

Dimensions

Length
5.25"
Width
5.5"

Details

Color
Bright Chrome
Finish
Bright Chrome

Description

Grade 1 Exit Lock Mortise Lock, 12 Lever, A Rose, Bright Chrome Finish, Left-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.