Zoro Homepage

L9000 Series Mortise Lock

  • Mfr # L9040 17A 626 L283-712

  • Zoro # G010051808


product price: $961.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Chrome
Finish
Satin Chrome
Length
5.375"
Width
5.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9040 17A 626 L283-712
Zoro #
G010051808
UPC #
197163277766
Country of Origin
Mexico

Dimensions

Length
5.375"
Width
5.625"

Details

Color
Satin Chrome
Finish
Satin Chrome

Description

Grade 1 Bed Bathroom Privacy Mortise Lock, 17 Lever, A Rose, Indicator displays with Text, Interior Indicator displays in.Vacant/Occupied in., Satin Chrome Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.