Zoro Homepage

L9000 Series Mortise Lock

  • Mfr # L9070P 07A 622

  • Zoro # G510070972


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Field Reversible
Lockset Finish
Flat Black Coated
Includes
Mortise Lock
Color
Flat Black Coated
Length
10.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9070P 07A 622
Zoro #
G510070972
UPC #
197163306978
Country of Origin
Mexico

Dimensions

Length
10.375"
Width
5.375"

Details

Lockset Handle Type
Field Reversible
Lockset Finish
Flat Black Coated
Includes
Mortise Lock
Color
Flat Black Coated
Cylinder Core Type
Conventional Cylinder

Description

Schlage L Series Extra Heavy Duty Mortise Locks are built to withstand the rigors of daily use without fail. Our L9000 Series locks are ideal for use in schools, hospitals and factories, where the finest hardware must also deliver consistent, dependable operation and stand up to constant use and abuse. We pay attention to these details so you can focus on creating a functional and aesthetically pleasing environment for your clients. In fact, every one of our L Series locks meets ANSI Grade 1 standards for safety. A multitude of functions, finishes and trim designs are available to meet virtually every security and aesthetic requirement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.