Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L9000 Series Mortise Lock

  • Mfr # L9080P 41L 605

  • Zoro # G710054581


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Color
Bright Brass
Finish
Bright Brass
Material
Brass
Length
5.375"
Width
5.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9080P 41L 605
Zoro #
G710054581
UPC #
197163278251
Country of Origin
Mexico

Dimensions

Length
5.375"
Width
5.625"

Details

Color
Bright Brass
Finish
Bright Brass
Material
Brass

Description

Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 41 Knob, L Escutcheon, Bright Brass Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.