Zoro Homepage

L9000 Series Mortise Lock

  • Mfr # L9095EUL 06N 626

  • Zoro # G210048707


product price: $1,160.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Chromium Plated
Finish
Satin Chromium Plated
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9095EUL 06N 626
Zoro #
G210048707
UPC #
197163259939
Country of Origin
Mexico

Details

Color
Satin Chromium Plated
Finish
Satin Chromium Plated
Material
Brass or Bronze

Description

Grade 1 Fail Secure Electric Mortise Lock, Less Cylinder, 06 Lever, N Escutcheon, Satin Chromium Plated Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.