Zoro Homepage

L9000 Series Mortise Lock

  • Mfr # L9453C 42L 626

  • Zoro # G610049267


product price: $957.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Chrome
Finish
Satin Chrome
Material
Brass or Bronze
Length
5.375"
Width
5.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9453C 42L 626
Zoro #
G610049267
UPC #
197163278350
Country of Origin
Mexico

Dimensions

Length
5.375"
Width
5.625"

Details

Color
Satin Chrome
Finish
Satin Chrome
Material
Brass or Bronze

Description

Entrance Mortise Lock with Deadbolt, 42L Design, Concealed Cylinder, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.